26 in. 20° HVAC Fan Blade
26 in. 20° HVAC Fan Blade
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 26" diameter
- Features intake hub location and counter-clockwise rotation
- Aluminum blade for use with condenser fans
Specifications
- Blade Pitch:
- 20°
- Blade Span:
- 26 in
- Diameter:
- 26 in
- Product Type:
- Fan Blade