27-3/5 in. 22° HVAC Fan Blade
27-3/5 in. 22° HVAC Fan Blade
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Blade Pitch:
- 22°
- Blade Span:
- 27-3/5 in
- Diameter:
- 27-3/5 in
- Energy Star Compliant:
- No
- Material:
- Aluminum
- Product Type:
- Fan Blade