29 in. Condenser Cover for Service First 2TTB2024A, 2030A, 2TTR2024A and 2030A Air Conditioners
29 in. Condenser Cover for Service First 2TTB2024A, 2030A, 2TTR2024A and 2030A Air Conditioners
Package Quantity Info:
EA: 1 IP: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- Service First 2TTB2024A, 2030A, 2TTR2024A, and 2030A Air Conditioners
- Height:
- 26 in
- Length:
- 29 in
- Width:
- 29 in