3-4/5 in. Service Liquid Valve 31 ODF x 38 Odt
3-4/5 in. Service Liquid Valve 31 ODF x 38 Odt
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Length:
- 3-4/5 in
- Valve Size:
- 31/100 in x 19/50 in
- Width:
- 1-4/5 in