Service First

3 Tons R-22 Thermal Expansion Valve

Part #SVAL02372  |  Manufacturer Part #VAL02372

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used for air conditioner and heat pump applications
  • Brass construction
  • Features Stainless Steel diaphragm, external superheat adjustment, 4" SAE external equalizer, and 5' standard-length remote bulb with charge

Specifications

Inlet Outlet: 3/8 in inlet/ 1/2 in outlet

Refrigerant: R-22

Tonnage: 3 Tons

Valve Type: Thermal Expansion Valve