30V Defrost Controls 4-9/10 in.
This product has been replaced by
Manufacturer Part #CNT08175
30V Defrost Controls 4-9/10 in.
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Trane Heat Pumps
- Control Board Type:
- Defrost
- Product Type:
- Control Board
- UL Listed:
- No
- Volts:
- 30V
- Width:
- 4-9/10 in