Service First

31-1/4 in. Spine Fin Coil for 4TTX4024B1000AA Air Conditioner

Part #SCOL10042  |  Manufacturer Part #COL10042

Brand Model Compatibility:

4TTX4024B1000AA Air Conditioner
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Application: Air Conditioner

Brand Model Compatibility: 4TTX4024B1000AA Air Conditioner

Coil Type: Spine Fin

Height: 36 in

UL Listed: No

Width: 31-1/4 in