3/4 hp 1075 RPM 115V Blower Motor
This product has been replaced by
Manufacturer Part #MOT18961
3/4 hp 1075 RPM 115V Blower Motor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sleeve bearing
Specifications
- Frame Size:
- 48
- Horsepower:
- 3/4 hp
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Volts:
- 115V