3/4 hp 1200 RPM 120/240V Blower Motor

Part #SMOT15033  |  Item #5105900  |  Manufacturer Part #MOT15033

Horsepower:

3/4 hp

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Programmable from 0 to 1200 rpm
  • Variable speed blower motor

Specifications

Fan Speeds: Variable

Frame Size: 48

Horsepower: 3/4 hp

Product Type: Blower Motor

RPM: 1200

RPM Range: 1151-1399

UL Listed: No

Volts: 120/240V