3/4 in inlet/ 3/4 in outlet 24V Gas Valve
3/4 in inlet/ 3/4 in outlet 24V Gas Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Fuel Type:
- Natural Gas
- Inlet Outlet:
- 3/4 in inlet/ 3/4 in outlet
- Power Source:
- Gas
- Stages:
- Single
- Valve Type:
- Gas Valve
- Volts:
- 24V