3/4 in. Suction Line Filter Drier

Part #SDHY01478  |  Item #4842356  |  Manufacturer Part #DHY01478

Fitting Sizes:

3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: ODF

End Connections: ODF

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Length: 7-37/100 in

Material: Metal

Tonnage: 7.5 Tons

Type: SDHY01478