3/4 in inlet/ 1/2 in outlet ID Tube x OD Tube Reversing Valve
3/4 in inlet/ 1/2 in outlet ID Tube x OD Tube Reversing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Heat Pump
- Brand Model Compatibility:
- 2A6H2030B1000AA Heat Pump
- End Connection 1:
- ID Tube
- End Connection 2:
- OD Tube
- End Connections:
- ID Tube x OD Tube
- Height:
- 3 in
- Inlet Outlet:
- 3/4 in inlet/ 1/2 in outlet
- Material:
- Copper
- Product Type:
- Reversing Valve
- Tonnage:
- 6 Ton
- Valve Size:
- 3/4 in x 1/2 in
- Width:
- 10 in