Service First
3/8 in. Heat Pump Drier
Part #SDHY01450 | Item #4809716 | Manufacturer Part #DHY01450
End Connection 1:
ODFProduct Details
Specifications
Brand Model Compatibility: 4WCC3024B1000AB Pump
End Connection 1: ODF
End Connections: ODF
Fitting Size 1: 3/8 in
Fitting Sizes: 3/8 in
Size: #053