Service First

4-1/2 in. 28V Switch Pressure Pilot Duty

Part #SSWT02968  |  Item #3415032  |  Manufacturer Part #SWT02968

Height:

4-1/2 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 4-1/2 in

Maximum Pressure: 0.056 psi

Product Type: Pressure Switch

Type: Pressure Switch

Volts: 24V

Width: 5 in