0 items

Service First 4 in. 24 V Single Pole Double Thread Relay

SRLY01040

  • VOLTS
  • PRICE

DESCRIPTION

SPECIFICATIONS

Height
4 in
Length
4 in
Volts
24V
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday