40 MFD 440V Run Capacitor
This product has been replaced by
Manufacturer Part #SFCAP40440R
40 MFD 440V Run Capacitor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Capacitor Type:
- Run
- Height:
- 2-7/10 in
- Length:
- 5-1/2 in
- MFD Rating -:
- 40 mfd
- Origin:
- Global
- Shape:
- Round
- Volts:
- 440V
- Width:
- 2-9/10 in