Service First

440V 50mfd Run Capacitor

Part #SCPT00238  |  Manufacturer Part #CPT00238

MFD Rating:

50 mfd
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 3-22/25 in

Length: 5-3/5 in

MFD Rating: 50 mfd

Shape: Round

UL Listed: No

Volts: 440V

Width: 2-9/10 in