Service First

45 mfd 440V Run Capacitor

Part #SCPT00237  |  Manufacturer Part #CPT00237

Volts:

440V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Capacitor Type: Run

Height: 2-3/10 in

Length: 5-2/5 in

MFD Rating: 45 mfd

Origin: Global

Shape: Round

Volts: 440V

Width: 2-1/5 in