Service First

460 V 9 Tons Compressor

Part #SCOM06426  |  Manufacturer Part #COM06426

Volts:

460V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 35 in

Length: 24 in

Phase: Three Phase

Tonnage: 9 Tons

Volts: 460V

Width: 30 in