460V 68000 BTU Scroll HVAC Compressor

Part #SCOM08244  |  Item #7266157  |  Manufacturer Part #COM08244

Volts:

460V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

BTU: 68000

BTU Cooling Rating: 17100 Btu/h

Compressor Type: Scroll

Height: 18 in

Liquid Line OD : 1/2 in

MBH: 68

Phase: Three Phase

Refrigerant: R-22

Suction Line OD : 7/8 in

Tonnage: 5.7 Tons

Volts: 460V