460V Reciprocating HVAC Compressor
460V Reciprocating HVAC Compressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Air Conditioner
- BTU Cooling Rating:
- 21900 Btu/h
- Compressor Type:
- Reciprocating
- Liquid Line (OD):
- 5/8 in
- Phase:
- Three Phase
- Refrigerant:
- R-22
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 6.25 Tons
- Volts:
- 460V