5-3/10 x 1.5 in. Belt

You last purchased this on
 
Service First

5-3/10 x 1.5 in. Belt

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service First

5-3/10 x 1.5 in. Belt

  • Fast #
  • Part #SSHE06354
  • Item #5129536
  • Manufacturer Part #SHE06354
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color:
Black
Diameter:
3/4 in
Length:
5-3/10 in
Material:
Steel
Product Type:
V-Belt
Thickness:
1.5 in
Weight:
1.3 lb