5-3/4 in. Sheave

Part #SSHE05413  |  Item #7609173  |  Manufacturer Part #SHE05413

Diameter:

5-3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 5-3/4 in

ETL Listed: No

Height: 5-3/4 in

Length: 1 in

Material: Cast Iron

Pulley Type: Blower Pulley

Sheave Type: Single Groove Sheave

Width: 5-3/4 in