Service First

50 Amp 260/280V Start Capacitor

Part #SRLY03210  |  Manufacturer Part #RLY03210

Volts:

260/280V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 50

Application: Air Conditioner

Brand Model Compatibility: 2A7B3048A1000BA Air Conditioner

Capacitor Type: Start

Height: 4 in

Origin: Global

Time Delay: No

UL Listed: No

Volts: 260/280V

Width: 4 in