50 Amp Interlocking Relay

You last purchased this on
 
Service First

50 Amp Interlocking Relay

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service First

50 Amp Interlocking Relay

  • Fast #
  • Part #SRLY02227
  • Item #1145053
  • Manufacturer Part #RLY02227
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
50
Height:
2-1/4 in
Length:
3 in
Volts:
180V
Width:
2-1/4 in