Service First

6 in. Board Printed Circuit Board Marta Inferno Center Assembly

Part #SBRD04300  |  Manufacturer Part #BRD04300

Length:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 4 in

Length: 6 in

UL Listed: No

Width: 6 in