Service First 60 in. Manifold with Hose

SMFD01050

Length

60 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Features easier to read color-coded gauges, 1% accuracy for exact reading in critical charge systems, nylon seats, color-coded scales with bold dials and sliding double O-ring pistons reduce wear
  • Forged brass construction

SPECIFICATIONS

Length
60 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday