Service First

60/5 mfd 440V Run Capacitor

Part #SCPT00691  |  Manufacturer Part #CPT00691

Volts:

440V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Capacitor Type: Run

Height: 3-1/5 in

Length: 5 in

MFD Rating: 60/5 mfd

Origin: Global

Volts: 440V

Width: 3-1/5 in