Service First

6mfd 370V Oval Run Capacitor (Less Resistor)

Part #SCPT00276  |  Manufacturer Part #CPT00276

MFD Rating:

6 mfd
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used on compressors with a trickle-charge, oil-sump heater system
  • Union bonnet
  • Renewable seat and disc
  • Integral seat

Specifications

Height: 2-3/25 in

MFD Rating: 6 mfd

Shape: Oval

UL Listed: No

Volts: 370V

Width: 1-1/4 in