Service First
7-1/2 hp 3475 RPM 380/460V Blower Motor
Part #SMOT09804 | Item #3384051 | Manufacturer Part #MOT09804
Horsepower:
7-1/2 hpProduct Details
Documents
Specifications
Frame Size: 184
Horsepower: 7-1/2 hp
Phase: Three Phase
Product Type: Blower Motor
RPM: 3475
UL Listed: No
Volts: 380/460V