Service First

7-3/5 in. Control Airflow Clii

Part #SCNT07056  |  Manufacturer Part #CNT07056

Length:

7-3/5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 1-1/2 in

Length: 7-3/5 in

UL Listed: Yes

Width: 4-3/5 in