70 MFD 440V Run Capacitor
This product has been replaced by
Manufacturer Part #SFCAP70440R
70 MFD 440V Run Capacitor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Capacitor Type:
- Run
- Height:
- 3/5 in
- Length:
- 6 in
- MFD Rating -:
- 70 mfd
- Origin:
- Global
- Shape:
- Round
- Volts:
- 440V
- Width:
- 3/10 in