6 in. Thermostat Sensor in Yellow

You last purchased this on
 
Service First

6 in. Thermostat Sensor in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service First

6 in. Thermostat Sensor in Yellow

  • Fast #
  • Part #SSEN01370
  • Item #3383810
  • Manufacturer Part #SEN01370
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color: Yellow Select Color
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color:
Yellow
Height:
1/10 in
Length:
75 in
Maximum Temperature:
75
Width:
6 in