Service First

75VA 230/200V Primary Transformer

Part #STRR01581  |  Manufacturer Part #TRR01581

VA Rating:

75
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 4 in

UL Listed: No

VA Rating: 75

Volts: 230/200V

Width: 4 in