7/8 in. Suction Line Filter Drier

You last purchased this on
 
Service First

7/8 in. Suction Line Filter Drier

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service First

7/8 in. Suction Line Filter Drier

  • Fast #
  • Part #SDHY01461
  • Item #4712217
  • Manufacturer Part #DHY01461
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

End Connection 1:
Female Sweat
End Connections:
Female Sweat
Fitting Size 1:
7/8 in
Fitting Sizes:
7/8 in
Length:
9 in
Material:
Metal
Product Type:
Suction Line Filter Drier
Size:
41 cu in