80V Silicon Nitride Hot Surface Ignitor

You last purchased this on
 
Service First

80V Silicon Nitride Hot Surface Ignitor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service First

80V Silicon Nitride Hot Surface Ignitor

  • Fast #
  • Part #SIGN00145
  • Item #4099881
  • Manufacturer Part #IGN00145
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Trane ADH1B040A9H21AA Furnace
Height:
2 in
Ignitor Type:
Hot Surface
Length:
7 in
Material:
Silicon Nitride
Volts:
80V
Width:
3 in