Service First
9-1/2 x 8-1/10 in. Blower Wheel
Part #SWHL01099 | Item #721746 | Manufacturer Part #WHL01099
Diameter:
9-1/2 inProduct Details
Specifications
Blade Span: 9-1/2 in
Depth: 8-1/10 in
Diameter: 9-1/2 in
Height: 16-1/10 in
Length: 15-1/2 in
Width: 15-3/50 in