Air Exchanger Control Board
Air Exchanger Control Board
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Trane 4TEE3C01A1000A Air Handler
- Control Board Type:
- Air Exchanger
- Height:
- 3 in
- Length:
- 8 in
- Volts:
- 24V
- Width:
- 4-7/10 in