1/3 hp 1075 RPM 200/230/370V Motor
1/3 hp 1075 RPM 200/230/370V Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sleeve bearing
Specifications
- Frame Size:
- 48
- Horsepower:
- 1/3 hp
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Volts:
- 200/230/370V