40/7.5 MFD 440V Run Capacitor
40/7.5 MFD 440V Run Capacitor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Capacitor Type:
- Run
- Diameter:
- 4 in
- Length:
- 7 in
- MFD Rating -:
- 40/7.5 mfd
- Origin:
- Global
- Shape:
- Round
- Volts:
- 440V