0 items

Service First Cap Dual 45/7.5 Microfarads 440V Round

SCPT01777

Volts

440V
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Height
3 in
Length
5-1/2 in
MFD Rating
45/7.5 mfd
Shape
Round
Volts
440V
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday