Cap Fan 12.5 MFD 370V Round Less Resistor
Cap Fan 12.5 MFD 370V Round Less Resistor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Diameter:
- 2 in
- Length:
- 5-3/5 in
- MFD Rating -:
- 12.5 mfd
- Shape:
- Round
- Volts:
- 440V