Cap Run 5 MFD 370V Round Less Resistor

You last purchased this on
 
Service First

Cap Run 5 MFD 370V Round Less Resistor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service First

Cap Run 5 MFD 370V Round Less Resistor

  • Fast #
  • Part #SCPT01392
  • Item #3402278
  • Manufacturer Part #CPT01392
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Diameter:
2 in
Length:
5-3/5 in
MFD Rating -:
5 mfd
Shape:
Round
Volts:
370V