0 items

Service First 23 in. Evaporator Coil and Drain Pan Assembly All Aluminum for TWE030C140B0 Air Handler

SCOL16276

Brand Model Compatibility

TWE030C140B0 Air Handler
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Air Handler
Brand Model Compatibility
TWE030C140B0 Air Handler
Height
21 in
Length
25 in
Material
Aluminum
UL Listed
No
Weight
27
Width
23 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday