16-1/2 in. Coil Assembly All Aluminum with Drain Pan for 2TGB3F36A1000AB Air Handler
16-1/2 in. Coil Assembly All Aluminum with Drain Pan for 2TGB3F36A1000AB Air Handler
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Brand Model Compatibility:
- 2TGB3F36A1000AB Air Handler
- Coil Type:
- Aluminum Fin
- Configuration:
- Standard
- Height:
- 24-1/2 in
- Length:
- 28-1/2 in
- Material:
- Aluminum
- Refrigerant:
- R-410A
- UL Listed:
- No
- Weight:
- 30 lb
- Width:
- 16-1/2 in