31-1/2 in. Spine Fin Coil for 4TWX4024A1000AB Heat Pump
31-1/2 in. Spine Fin Coil for 4TWX4024A1000AB Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Application:
- Heat Pump
- Brand Model Compatibility:
- 4TWX4024A1000AB Heat Pump
- Coil Type:
- Spine Fin
- Height:
- 43-1/2 in
- UL Listed:
- No
- Width:
- 31-1/2 in