0 items

Service First 35 in. 2.5 Ton Spine Fin Coil for Air Conditioner

SCOL10778

Tonnage

2.5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Air Conditioner
BTU
30000
Brand Model Compatibility
4TTX4030B1000AA Air Conditioner
Height
32 in
Length
35 in
Refrigerant
R-410A
Tonnage
2.5 Tons
UL Listed
No
Width
35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday