0 items

Service First 40 in. 4 Ton Spine Fin Coil for Air Conditioner

SCOL13231

Tonnage

4 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Air Conditioner
BTU
48000
Brand Model Compatibility
2A7A3048A1000AA Air Conditioner
Height
36-1/2 in
Length
43 in
Tonnage
4 Tons
UL Listed
No
Weight
70
Width
40 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday