11-7/10 in. Blower Motor Assembly
11-7/10 in. Blower Motor Assembly
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Height:
- 11-1/2 in
- Length:
- 13-1/2 in
- Product Type:
- Draft Inducer Motor
- RPM:
- 3500
- RPM Range:
- 1400 and Above
- Volts:
- 208/230V
- Width:
- 11-1/10 in