Service First

Contactor 30 amp 277V 2 Pole 24 V Coil 50

Part #SCTR01091  |  Manufacturer Part #CTR01091

Height:

2-4/5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 30

Height: 2-4/5 in

Volts: 24V

Width: 4-1/5 in